Shop AGGRESSOR
See all product information
Create Account
Bandsaw Blade, 1"x.035", 14 ft.10", 5/7", 14 ft. 10 in L, 1" W, 5/7 TPI, Bimetal, 0.035" Thick
Mfr # AXS930-1410
Zoro # G4790628
product price:Â
$
57.89
/ea
Key Features
Length
14 ft. 10 in
Width
1"
Teeth per Inch
5/7
Thickness
0.035"
Material
Bimetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXS930-1410
- Zoro #
- G4790628
- UPC #
- -
- Country of Origin
- China
- Item
- Bandsaw Blade,1"x.035",14 ft.10",5/7"
- Teeth per Inch
- 5/7
- Material
- Bimetal
Description
Bandsaw Blade,1 In.x.035 In.,14 ft.10 In.,5/7 In.