Shop AGRI-FAB
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lawn Vaccuum, 42 cu ft, 4-Cycle, 305 cc
- Mfr # 45-0551
- Zoro # G122920122
product price:Â
$
2,499.99
/ea
Key Features
Debris Reduction
12:1
Cleaning Path
54 in
Starter Type
Electric Start
Engine Displacement
305 cc
Product Type
Outdoor Litter Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-0551
- Zoro #
- G122920122
- UPC #
- 0052613169537
- Country of Origin
- United States
- Debris Reduction
- 12:1
- Cleaning Path
- 54 in
- Starter Type
- Electric Start
- Engine Displacement
- 305 cc
- Product Type
- Outdoor Litter Vacuum
- CARB Compliant
- CARB Non-Compliant
- Power Source - TS Only
- Gas-Powered
- Wheel Type
- Pneumatic
- Engine Cycle
- 4-Cycle
- Tool Weight
- 300 lb
- Item
- Lawn Vaccuum
- Bag Capacity
- 314 gal
- Drive Type
- Self-Propelled
- Engine Brand
- LCT Engine
- Includes
- 10 ft Hose
- Power Source
- Gas-Powered
- Power Source - old
- Gas-Powered
Dimensions
- Tool Height
- 56 in
- Wheel Diameter
- 16 in
- Tool Width
- 42 in
- Wheel Thickness
- 6 1/2 in
- Tool Length
- 104 in
Description
Lawn Vaccuum, Product Type Outdoor Litter Vacuum, Cleaning Path 54 in, Bag Capacity 314 gal, Debris Reduction 12:1, Drive Type Self-Propelled, Engine Displacement 305 cc, Engine Cycle 4-Cycle, Engine Brand LCT Engine, CARB Compliant CARB Non-Compliant, Sound Level Not Applicable, Tool Weight 300 lb, Starter Type Electric Start, Power Source Gas-Powered, Tool Height 56 in, Tool Length 104 in, Includes 10 ft Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.