Shop CORONA TOOLS
See all product information
Create Account
ComfortGEL Anvil Pruner, 3/4 in. Cut Capacity
- Mfr # AP 3334
- Zoro # G122919676
product price:Â
$
19.15
/ea
Key Features
Color
Red
Blade Material
High Carbon Steel
Overall Length
9.75 in
Width
2.5 in
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP 3334
- Zoro #
- G122919676
- UPC #
- 038313033347
- Country of Origin
- United States
Dimensions
- Overall Length
- 9.75 in
- Width
- 2.5 in
- Height
- 1.75 in
Details
- Item
- Anvil Pruner
- Color
- Red
- Blade Material
- High Carbon Steel
- Handle Material
- Full Steel Core
Description
Comfortably tackle your gardening and landscaping work with the Corona ComfortGEL Anvil Pruner. These pruning shears feature anti-blister ComfortGEL grip handles and ShockGUARD bumpers to help reduce hand strain while you prune branches, limbs and stems with ease. The double-beveled blade and serrated anvil make powerful cuts through dry and woody branches up to 3/4-inch in diameter, making these garden shears an essential hand tool for thinning brush and removing dead limbs. Start pruning like a pro with these sturdy and reliable garden shears that can stand up to difficult yard work season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.