Push Spreader, Red, 85 lb Cap., Steel
- Mfr # 45-0575
- Zoro # G122937380
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Spray Width
Up to 3.6m
Number of Spread Patterns
1
Spread Width - Maximum
2.1 to 3.6 m
Overall Length
35 in
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-0575
- Zoro #
- G122937380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Spray Width
- Up to 3.6m
- Spread Width - Maximum
- 2.1 to 3.6 m
- Overall Length
- 35 in
- Spread Width - Minimum
- 1.8 to 3 m
- Wheel Diameter
- 10 in
- Overall Height
- 33 in
- Overall Width
- 22 in
- Wire Rope Length
- 35 in
- Length
- 35 in
- Fits Chest Size
- Deflector Kit, Direct Rod Flow Control
Description
Push Spreader, Capacity 85 lb, Drop Type Regulated Drop, For Use With Grass Seed, Fertilizer, Ice Melt, Hopper Material Polyethylene, Wheel Type Pneumatic, Features Deflector Kit, Direct Rod Flow Control, Spray Width Up to 3.6m
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.