18 in x 12 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 18126
- Zoro # G123366561
product price:Â
$
34.85
/pk of 25, $1.39/ea
Key Features
Inside Height
6 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18126
- Zoro #
- G123366561
- UPC #
- -
- Country of Origin
- United States
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Inside Length
- 18 in
- Inside Width
- 12 in
- Inside Height
- 6 in
Description
Shipping Carton, Printer Box Style, Single Wall Construction, Inside Length 18 in., Inside Width 12 in., Inside Height 6 in., 18 x 12 x 6 in. Inside L x W x H, 32 ECT, RSC, Outside Length 18 5/16 in., Outside Width 12 5/16 in., Outside Height 6 in., 18 5/16 x 12 5/16 x 6 5/8 in. Outside L x W x H, Wall Thickness 3/16 in., C Flute Profile, Maximum Load Capacity 65 lb, Corrugated Cardboard Material, Kraft Color, 100 Percent Post-Consumer Recyclability, ASTM D5118 Standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.