Cord Strapping Dispenser (Oscillated) - Core ID: 1" - No Disk - Special Request
- Mfr # EP-3045-1
- Zoro # G4527114
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Cord Strapping
Includes
1 strapping cart - Large tool tray & 10" rubber tires
Overall Height
37-1/246 in
Application
Portable strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-3045-1
- Zoro #
- G4527114
- UPC #
- 810123422135
- Country of Origin
- United States
Dimensions
- Overall Height
- 37-1/246 in
- Overall Width
- 19.1 in
- Overall Length
- 20-5/32 in
Details
- Material
- Steel
- For Use With
- Cord Strapping
- Includes
- 1 strapping cart - Large tool tray & 10" rubber tires
- Application
- Portable strapping
- Item
- Strapping cart dispenser
Description
Cord Strap Dispenser, Oscillated, 1" Core ID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.