18 in x 6 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 1866
- Zoro # G623366641
product price:Â
$
31.49
/pk of 25, $1.26/ea
Key Features
Inside Height
6 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1866
- Zoro #
- G623366641
- UPC #
- -
- Country of Origin
- United States
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Inside Length
- 18 in
- Inside Width
- 6 in
- Inside Height
- 6 in
Description
Shipping Box, Long Style, Single Wall, Inside Dimensions 18 x 6 x 6 in. LxWxH, 32 ECT, RSC, Outside Dimensions 18 3/8 x 6 3/8 x 6 5/8 in. LxWxH, Wall Thickness 5/32 in., C Flute, Maximum Load Capacity 65 lb, Corrugated Cardboard, Kraft, 100 Percent Post-Consumer Recyclable, Standards ASTM D5118, Inside Length Range 17 in. to 19 in. Shipping Boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.