Shop AI PACKAGING
See all product information
Create Account
24 ft ft x 250 ft - A Flute Kraft Singleface Corrugated Roll
- Mfr # 24SFC
- Zoro # G623366696
product price:Â
$
45.45
/ea
Key Features
Length
3,000 in
Width
24 in
Color
Kraft
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24SFC
- Zoro #
- G623366696
- UPC #
- -
- Country of Origin
- United States
- Item
- Roll
- Color
- Kraft
- Material
- Corrugate
Dimensions
- Length
- 3,000 in
- Width
- 24 in
Description
Singleface corrugated roll designed to conform around items of various shapes and sizes. A Flute with 1/4 in. raised flutes provides cushioning and enhanced crush resistance. Suitable for wrapping and protecting products during storage and transit. 24 in. x 250 ft. kraft roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.