Double Wall Corrugated Sheets, 36 in x 48 in, Kraft, 5PK
- Mfr # 36X48
- Zoro # G823366779
product price:Â
$
36.19
/pk of 5, $7.24/ea
Key Features
Length
48 in
Width
36 in
Color
Kraft
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36X48
- Zoro #
- G823366779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Width
- 36 in
Details
- Item
- Kraft Paper
- Color
- Kraft
- Material
- Corrugate
Description
36 in. x 48 in. double wall corrugated sheets designed for heavy-duty protective and pallet layering applications. Constructed from durable 48 ECT C-flute corrugated cardboard with a thickness of 5/16 in. for added strength and cushioning. Ideal for stabilizing loads, distributing weight on pallets, and protecting products from strapping and forklift damage during shipping and storage. Made from kraft material with 100 percent post-consumer recyclability. Plastic-free packaging product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.