Shop AI PACKAGING
See all product information
Create Account
Corrugated Pads, 36 in W, 48 in L, 5/32 in Thick, Kraft, Single Wall, 32 ECT, 5PK
- Mfr # 36SFC
- Zoro # G723366718
product price:Â
$
68.19
/pk of 5, $13.64/ea
Key Features
Length
48 in
Width
36 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36SFC
- Zoro #
- G723366718
- UPC #
- -
- Country of Origin
- United States
- Item
- Roll
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Length
- 48 in
- Width
- 36 in
Description
Corrugated pads constructed with single wall C flute design, measuring 36 in. W x 48 in. L. Features 32 ECT board strength and kraft corrugated cardboard material. Thickness 3/16 in. Provides surface protection and layering support. 100 percent post-consumer recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.