26 in x 18 in x 16 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 10PK
- Mfr # 261816
- Zoro # G823366502
product price:Â
$
52.35
/pk of 10, $5.24/ea
Key Features
Inside Height
16 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261816
- Zoro #
- G823366502
- UPC #
- -
- Country of Origin
- United States
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Inside Length
- 26 in
- Inside Width
- 18 in
- Inside Height
- 16 in
Description
Shipping Box, Standard RSC Style, Single Wall Construction, Inside Dimensions 26 x 18 x 16 in. LxWxH, 32 ECT Rating, Outside Dimensions 26 3/8 x 18 3/8 x 16 5/8 in. LxWxH, Wall Thickness 3/16 in., C Flute Corrugation, Durable Kraft Cardboard, Natural Brown Finish, Lightweight Yet Strong, Stackable Design, Reliable Compression Strength, General Purpose Carton, Suitable for Packing, Storage, Transportation, Recyclable Material, Secure Multi-Product Packaging Solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.