Shop AI PACKAGING
See all product information
Create Account
AJAX, Classic Liquid Laundry Detergent 40oz
- Mfr # AI-LCL-40
- Zoro # G323366781
product price:Â
$
9.99
/ea
Key Features
Material
Liquid
Width
4 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AI-LCL-40
- Zoro #
- G323366781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 6 in
Details
- Item
- Cleaner
- Material
- Liquid
Description
High performance liquid laundry detergent designed to eliminate tough stains and odors with oxygen powered cleaning action. Reaches deep into fabric fibers for a complete clean while staying gentle on clothes. Compatible with standard and high efficiency washers. Convenient liquid formula allows easy measuring for efficient, everyday laundry care.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.