AJAX, Laundry Detergent Extreme Clean 60oz
- Mfr # AI-LDE-60
- Zoro # G523366505
product price:Â
$
8.69
/ea
Key Features
Material
Liquid
Width
4 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AI-LDE-60
- Zoro #
- G523366505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 6 in
Details
- Item
- Cleaner
- Material
- Liquid
Description
Powerful liquid laundry detergent designed to remove tough stains and odors while being gentle on fabrics. Leaves clothes fresh and clean with long lasting fragrance. Suitable for all washing machines, including high efficiency models. Easy to measure liquid formula for convenient and economical everyday use.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.