Shop AI PACKAGING
See all product information
Create Account
Corrugated Layer Pads, 13 7/8 in x 13 7/8 in, Kraft, 100/Bundle, 100PK
- Mfr # 13781378
- Zoro # G523366772
product price:Â
$
43.99
/pk of 100, $0.44/ea
Key Features
Length
14 in
Width
14 in
Color
Kraft
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13781378
- Zoro #
- G523366772
- UPC #
- -
- Country of Origin
- United States
- Item
- Kraft Paper
- Color
- Kraft
- Material
- Corrugate
Dimensions
- Length
- 14 in
- Width
- 14 in
Description
13 7/8 in. x 13 7/8 in. corrugated layer pads designed for separating and stabilizing products during shipping and storage. Ideal for placing between stacked items on pallets to help distribute weight, reduce shifting, and minimize damage. Durable corrugated construction provides reliable cushioning and support. Sold in packs of 100 pads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.