Shop AI PACKAGING
See all product information
Create Account
Singleface Corrugated Roll, A-Flute, 9 in x 250 ft, Kraft, 1 Roll
- Mfr # 9SFC
- Zoro # G023366685
product price:Â
$
16.99
/ea
Key Features
Length
3,000 in
Width
9 in
Color
Kraft
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9SFC
- Zoro #
- G023366685
- UPC #
- -
- Country of Origin
- United States
- Item
- Roll
- Color
- Kraft
- Material
- Corrugate
Dimensions
- Length
- 3,000 in
- Width
- 9 in
Description
Singleface corrugated roll measuring 9 in. x 250 ft. Designed to flex and wrap around items of various shapes and sizes. Provides cushioning and surface protection for packaging, separating, and safeguarding products during storage and transit. Durable corrugated construction for added shock absorption.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.