Corrugated Layer Pads, 19 7/8 in x 19 7/8 in, Kraft, 50/Bundle, 50PK
- Mfr # 19781978
- Zoro # G523366697
product price:Â
$
31.35
/pk of 50, $0.63/ea
Key Features
Length
20 in
Width
20 in
Color
Kraft
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19781978
- Zoro #
- G523366697
- UPC #
- -
- Country of Origin
- United States
- Item
- Kraft Paper
- Color
- Kraft
- Material
- Corrugate
Dimensions
- Length
- 20 in
- Width
- 20 in
Description
19 7/8 in. x 19 7/8 in. corrugated layer pads designed for pallet layering and product separation during shipping and storage. Provides added stability by helping distribute weight evenly and reduce shifting between stacked items. Durable corrugated construction offers dependable cushioning and load support. Sold in packs of 50 pads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.