Zoro Homepage

Primary Wire, 16 AWG, Red

  • Mfr # A-26A416-AI

  • Zoro # G411151923


product price: $50.79
/ea

Key Features

Wire Size
16 AWG
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-26A416-AI
Zoro #
G411151923
UPC #
-
Country of Origin
India

Dimensions

Wire Size
16 AWG
Length
100 ft.

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red

Description

One New Aftermarket Primary Wire, 100', 16 Ga. RED

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.