Zoro Homepage

Strt, Nylon, Push-Fit10mm, TubeStem8mm

  • Mfr # 55700-10-8

  • Zoro # G416146955


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

System of Measurement
Metric
Fitting Material
Nylon
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Overall Length
42 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55700-10-8
Zoro #
G416146955
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
42 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

System of Measurement
Metric
Item
Push To Connect Fitting
Fitting Material
Nylon
Application
Automotive, Climate Control, Pneumatics, Packaging, Vacuum
Color
Black
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE
Release Ring Material
Composite
Thread Sealant Type
NBR
Compatible Tube Hardness
98 Shore A
Release Type
Collet
Fitting Side 2 Connection Type
Tube Stem
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Connector Type
Reducer
Operating Pressure - Maximum
20 bar
Vacuum Rating
290 psi
Fitting Shape
Straight
Series
55000
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
176 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included

Description

Push To Connect Fitting, Application Automotive, Climate Control, Pneumatics, Packaging, Vacuum, Fitting Material Nylon, Fitting Thread Size Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Overall Length 42 mm, Release Type Collet, Standards ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Compatible Tube Hardness 98 Shore A, Compatible Tube Material FEP, Nylon, Polyethylene, Polyurethane, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.