Push-Fit Elbow Fitting, Push-to-Connect x BSPP, 6mm Tube OD, 1/4 in Pipe Size, Stainless Steel

  • Mfr # 60115-6-1/4

  • Zoro # G5095706


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Tube Size
6mm
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60115-6-1/4
Zoro #
G5095706
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6mm
Pipe Size
1/4 in
Hex Head Size
7/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4-19
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x BSPP
Standards
ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
90 Degrees Elbow
Color
Silver
Fittings Sub-Category
Elbows
Compliance
EN331, REACH, ROHS
Gasket Material
PTFE/FKM
Body Material
Stainless steel
Minimum Operating Temperature
5 Degrees F
System of Measurement
Imperial/Metric
Material Grade
316L
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
BSPP
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Ring Material
PTFE/FKM
Thread Sealant Type
FKM
Fitting Material
Stainless Steel
Maximum Operating Temperature
437 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
437 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Fitting Side 2 Connection Type
MBSPP
Operating Temperature - Minimum
5 Degrees F
Connector Type
Adapter
Fitting Features
Swivel

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Fitting Thread Size 1/4-19, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.