Aignep Usa
1/8" x 4mm Tube x BSPT SS Elbow Connector
Mfr # 60111X-4-1/8
Zoro # G5095837
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 23/64 in
- Connection Type Push-to-Connect x Universal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Elastomeric Tensioner, 20 mm Arm Width (06011001)
- PARKER Subplate, Side Ports (SPD24SAS35)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-50-13)
- GATES Polyflex Belts, 3M315 (3M315)
- AIGNEP USA Bulkhead Union, 4mm Tube Sz, Brass, PK5 (50050N-4-PK5)
- AIGNEP USA Swivel Elbow, 90 Deg, 4mm Tube Sz, PK5 (50110N-4-1/8-PK5)
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- Aignep Usa Hose Fittings