Aignep Usa
Male Connector, 6mm Tube Sz, Brass, PK5
Mfr # 50000N-6-1/8-PK5
Zoro # G2336555
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material Brass
- Pipe Fitting Connection Type MNPT x Tube
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A58 (A58)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081212)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- AIGNEP USA Union Mender, Composite, 1/8" Tube, 250 psi (85040-02)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 3/8in., PK5 (88130-06)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- SMC Bulkhead Union, 1/4 in., TubexTube (KQ2E07-00A)
- Aignep Usa Hose Fittings