Shop All Push On Hose Fittings
Aignep Usa
Elbow Connector, 19/32" Hex, 8mm Tube
Mfr # 55110-8-1/4
Zoro # G5098366
original price:
$5.59
15% off
new price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Hex Size 19/32 in
- Compliance EN331, REACH, ROHS
Product Information
- Brand Aignep Usa
- MFR # 55110-8-1/4
- Zoro # G5098366
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 19/32 in |
Pipe Size | 1/4 in |
Tube Size | 8mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Side B Pipe Size | 1/4 in |
Details
Description
Elbow Connector, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACN-H1-A1-1 (VACN-H1-A1-1)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- AIGNEP USA Union Mender, Composite, 1/8" Tube, 250 psi (85040-02)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5, Hex Size: 9/16 in (87110-06-06)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 1/2 In Size (87861-08)
- AIGNEP USA Union Tee, 3/8 In, Tube, Brass, PK10 (88230-06)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-02)
- FESTO Push-In L-Fitting QSML-M3-4 (QSML-M3-4)
- Aignep Usa Push On Hose Fittings