Shop All Push On Hose Fittings
Aignep Usa
Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5
Mfr # 87110-04-02
Zoro # G1677654
product price: $22.29
/pk 5, $4.46/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Fitting Material Brass
- Gasket Material NBR70
Product Information
- Brand Aignep Usa
- MFR # 87110-04-02
- Zoro # G1677654
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Hex Size | 33/64 in |
Pipe Size | 1/8 in |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Details
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL46)
- EWELLIX Desk Switch (STK01-UW3000-X100)
- NTN Tapered Roller Bearing Cone, 1-5/8 (4T-44162)
- SENQCIA HI-MAX 140 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 1-3/4" Pitch, PK2 (140HMCL)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- AIGNEP USA Union Mender, Composite, 1/8" Tube, 250 psi (85040-02)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Y-Mender, Composite, 10mm Tube, 250 psi (55310-10)
- AIGNEP USA Y-Connector, Composite, 1/4" Tube, 250 psi (85310-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- Aignep Usa Hose Fittings