Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Fitting, Push-to-Connect x Universal, 5/32 in Tube OD, 1/8 in Pipe Size, Metal, 5 PK

  • Mfr # 87010-53-02

  • Zoro # G2170962


product price: $12.69
/pk 5, $2.54/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87010-53-02
Zoro #
G2170962
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/32 in
Pipe Size
1/8 in
Overall Length
23/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8-27
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Connector
Fitting Shape
Straight
Basic Pipe Fitting Material
Metal
Body Material
Nickel Plated Brass
Pipe Fitting Connection Type
Push-To-Connect
Basic Pipe Fitting Shape
Connector
Fittings Sub-Category
Adapters
Gasket Material
NBR70
Color
Silver
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
Universal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
NBR 70
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Fitting Material
Brass
Release Ring Material
NBR70
Maximum Operating Pressure
290 psi
System of Measurement
Imperial
Finish
Nickel-Plated
Connector Type
Adapter
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Universal Thread
For Media Type
Air

Description

Push-Fit Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 23/32 in, Specific Fitting Shape Straight Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.