Shop All Push On Hose Fittings
Aignep Usa
Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in
Mfr # 87110-04-04
Zoro # G3030133
product price: $24.39
/pk 5, $4.88/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Fitting Material Brass
- Gasket Material NBR70
Product Information
- Brand Aignep Usa
- MFR # 87110-04-04
- Zoro # G3030133
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Hex Size | 19/32 in |
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Fitting Thread Size | 1/4-418 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4-418, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B42 V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (3X636)
- BROWNING FHP CI H Bore Sheaves (BK72H)
- 3M Screw A0766, 4 per bag 1 bag/pk (28142)
- BLAIR EQUIPMENT CO PILOT-BLAIR F/11007 ARBOR (3pk) (BL11628)
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-1/4-PK3)
- MILTON Brass Hole Ferrule, 1"x.625 I.D. (1654-5)
- Aignep Usa Hose Fittings