Aignep Usa
Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/2" Pipe Size
Mfr # 82520N-08
Zoro # G3046206
original price:
$11.59
5% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-16566)
- RHEEM Vent Hood, 3 in/4 in Connection Size, Vertical Mount, 50 ft Venting Distance, 5.95 in Overall Lg (AS40665)
- COMFORT SEATS Decorative Wood Seat, Cherry Finish, Brushed Nickel Hinge, Elongated Closed Front with Cover (C1B2E115BN)
- NIBCO 2" x 2" x 1" NOM C Copper Reducing Tee (611 2X2X1)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/4" Pipe Size (82520N-04)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/8" Pipe Size (82242N-02-02)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/2" Pipe Size (82200N-08)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/8" Pipe Size (82520N-02)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (82280N-08-06)
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/4" Pipe Size (82400N-04)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushings (FB204)
- Aignep Usa Fittings