Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 60 Pieces, 1/4 In Size
Mfr # 87861-04
Zoro # G2413275
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 190 psi
- Fitting Connection Type Push-Fit, Universal Thread
- Number of Pieces 60
- Connection Type Universal Thread
Product Information
- Brand Aignep Usa
- MFR # 87861-04
- Zoro # G2413275
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Sizes Included | 1/4 in |
Details
Description
Push to Connect Fittings Kit, Connection Type Push-Fit, Universal Thread, Compatible Tube Sizes Included 1/4 in, Material Nickel-Plated Brass, Number of Pieces 60, Specific Fitting Shapes Included Connector, Elbow, Tee, Union, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2740606C)
- PIAB Vacuum Cup, Hydrogenated NBR, ., PK5 (F50-2.37)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561T)
- KBC Ball Bearing, 55mm x 90mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6011-2RS KBC)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/8-PK5)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 3/8in., PK5 (88130-06)
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-06)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- AIGNEP USA Tee Mender, Composite, 8mm Tube, 250 psi (55230-8)
- Aignep Usa Hose Fittings