Aignep Usa
Union Elbow, Brass, Push-Fit, 3/8in., PK5
Mfr # 88130-06
Zoro # G8742273
original price:
$59.59
17% off
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow
- Tube Fitting Material Brass
- Basic Pipe Fitting Material Metal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12F)
- COXREELS Brass Elbow, 90 Degree, 1/4"ID HighPressur (616)
- CHAMPION PNEUMATIC Filter Group, Plastic (Z828)
- DDS Shaft Seal, 65 x 110 x 10 mm., SC, Nitrile Rubber (6511010SC)
- AIGNEP USA Union Mender, Composite, 1/4" Tube, 250 psi (85040-04)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/8-PK5)
- AIGNEP USA Tube Union, 8mm Tube Sz, Brass, PK5 (50040N-8-PK5)
- AIGNEP USA Union Tee, Brass, 8mm Tube Sz, PK5 (50230N-8-PK5)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10, Pipe Size: 1/4 in (88110-06-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-06)
- Aignep Usa Push On Hose Fittings