Push-Fit Adapter Fitting, Push-to-Connect x Push-to-Connect, 8mm Tube OD, Plastic/Metal Combination

  • Mfr # 55130-8

  • Zoro # G5098287


product price:  $2.49
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Vacuum
Tube Size
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55130-8
Zoro #
G5098287
UPC #
-
Country of Origin
China

Dimensions

Tube Size
8mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Adapter Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Application
Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Color
Black
Fittings Sub-Category
Elbows
Body Material
Composite
Gasket Material
NBR70
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Metric
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
160 Degrees F
Thread Sealant Type
NBR 70
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Nylon
Minimum Operating Temperature
0 Degrees F
Release Ring Material
NBR70
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.