Push-Fit Elbow Fitting, Push-to-Connect x Universal, 4mm Tube OD, 1/4 in Pipe Size

  • Mfr # 55110-4-1/4

  • Zoro # G5098451


product price:  $3.89
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55110-4-1/4
Zoro #
G5098451
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4mm
Pipe Size
1/4 in
Hex Head Size
19/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
90 Degrees Elbow
Compliance
EN331, REACH, ROHS
Gasket Material
NBR70
Body Material
Composite
Color
Black
Fittings Sub-Category
Elbows
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Universal
Fitting Material
Nylon
System of Measurement
Imperial/Metric
Thread Sealant Type
NBR 70
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
0 Degrees F
Release Ring Material
NBR70
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Fitting Features
Swivel

Description

The AIGNEP USA - 55110-4-1/4 is a specialized Push On Hose Fitting. Manufactured from robust materials, this fitting is engineered for potential quickness and efficiency in connections, thus streamlining many industrial tasks. Versatile and performant, it is useful across a wide range of commercial and industrial applications and may potentially contribute to the efficiency and operation of certain systems.

Key Features:

  • Specific size, 4-1/4'' that suits various hoses and systems.
  • Manufactured by AIGNEP, a notable brand in the industry, known for its consistency and reliability.
  • Fall under the category of Push On Hose Fittings, designed for secure and hassle-free hose connections.
  • Can be used across multiple industrial and commercial applications, highlighting its flexibility and adaptability.
  • The performance specifications imply potential efficiency and productivity in certain systems.
  • The physical dimensions and material indicate potential durability and longevity, depending on usage and conditions.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.