Push-Fit Elbow Fitting, Push-to-Connect x Universal, 6mm Tube OD, 1/4 in Pipe Size
Mfr # 55110-6-1/4
Zoro # G5098418
product price:Â $3.79
/eaKey Features
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Tube Size
6mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55110-6-1/4
Zoro #
G5098418
UPC #
-
Country of Origin
China
Dimensions
Tube Size
6mm
Pipe Size
1/4 in
Hex Head Size
19/32 in
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/4 in
Description
Here is the website-ready product description:
The AIGNEP USA - 55110-6-1/4 is categorized under 'Push On Hose Fittings'. Recommended for use in industrial and commercial settings, 'Push On Hose Fittings' are a type of connection used for attaching hoses. The 55110-6-1/4 model is a potential solution for managing fluid transfer needs. It is designed with a straightforward installation process that aims to achieve a secure seal without the requirement of clamps or ferrules. Its versatility may allow compatibility with a wide range of hoses and is designed for rapid assembly.
Key Features:
- Part of the 'Push on Hose Fittings' family - These fittings connect hoses used for transferring liquids within an industrial or commercial setting.
- Designed for a straightforward installation process - The hoses are intended to be attached securely without the use of clamps or ferrules which could mitigate potential leaks.
- May be compatible with various hoses - It can connect a wide range of hoses, making it a potentially versatile fitting option.
- Designed for rapid assembly - The fitting's design is intended for quick and efficient assembly, which helps maintain operational and procedural efficiency.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.