Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 1/2 in Tube OD

  • Mfr # 60210-08-06

  • Zoro # G5097298


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60210-08-06
Zoro #
G5097298
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size
3/8 in
Hex Head Size
51/64 in
Overall Length
2 3/8 in
Fitting Side C Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Standards
NSF
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Compliance
EN331, REACH, ROHS
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Fittings Sub-Category
Tees
Gasket Material
PTFE/FKM
Color
Silver
Body Material
Stainless steel
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
5 Degrees F
Fitting Material
Stainless Steel
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side C Connection Type
Universal
Material Grade
316
System of Measurement
Imperial
Maximum Operating Temperature
437 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Operating Temperature - Maximum
437 Degrees F
For Media Type
Compressed Air
Fitting Side 3 Connection Type
Universal Thread
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.