Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 3/8 in Tube OD, Metal, 5 PK

  • Mfr # 87210-06-08
  • Zoro # G3417267

product price: 
$
69.19
/pk of 5, $13.84/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
3/8 in
Application
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
87210-06-08
Zoro #
G3417267
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Body Material
Nickel Plated Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fittings Sub-Category
Tees
Gasket Material
NBR70
Pipe Fitting Connection Type
Push-To-Connect
Color
Silver
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
290 psi
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
Universal
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Brass
System of Measurement
Imperial
Fitting Side 3 Connection Type
Push-to-Connect
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Fitting Features
Swivel
Finish
Nickel-Plated
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Operating Temperature - Maximum
160 Degrees F
Wire Color
Silver

Dimensions

Tube Size
3/8 in
Pipe Size
1/2 in
Hex Head Size
53/64 in
Overall Length
2 3/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Wire Rope Length
2 3/32 in
Length
2 3/32 in

Description

The AIGNEP USA - 31158998 is a valuable component in the domain of industrial Push-On Hose Fittings. Customarily utilized in pneumatic systems, these fittings provide an effective method for attaching and removing hoses to assorted applications. Their function is facilitated through an effortless push-on action for hose attachment, ensuring a safe and snug connection. Delivered ready to use, these fittings absolve the need for additional tools or crimping during the installation process.

Key Features:

  • Constructed to accommodate various industrial applications, signifying its compatibility with a myriad of hose sizes and types.
  • Designed with a push-on mechanism, which greatly streamlines the process of coupling and decoupling the hose, thereby reducing downtimes.
  • Item is sold individually.
  • The included push-on mechanism can potentially reduce installation time.
  • Compatible across a range of specified pressure requirements and certain types of fluids or gases.
  • Designed for operations requiring minimal routine maintenance.
  • Constructed with specific materials aimed to contribute to durability and robust performance under specified conditions.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.