Shop AIGNEP USA

Push-Fit Union Fitting, Push-to-Connect x Push-to-Connect, 5/32 in Tube OD, Metal, 5 PK

  • Mfr # 88050-53
  • Zoro # G8742307

product price: 
$
45.85
/pk of 5, $9.17/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Tube Size
5/32 in
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88050-53
Zoro #
G8742307
UPC #
-
Country of Origin
Multiple
Item
Push-Fit Union Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Bulkhead Union
Fitting Shape
Union
Special Features
Stainless Steel Gripper Collet
Basic Pipe Fitting Shape
Union
Color
Silver
Compliance
ROHS,RAEE/WEEE
Gasket Material
Buna N
Tube Fitting Material
Brass
Fittings Sub-Category
Unions
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Push-Fit
Body Material
Nickel Plated Brass
System of Measurement
Imperial
Fitting Material
Brass
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Thread Sealant Type
NBR 70
Release Ring Material
Buna N
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
160 Degrees F
Finish
Nickel-Plated
For Media Type
Air
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Union
Wire Color
Silver

Dimensions

Tube Size
5/32 in
Hex Head Size
17 mm
Overall Length
1 7/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Wire Rope Length
1 7/32 in
Length
1 7/32 in

Description

The AIGNEP USA - 88050-53 falls under the category of Push-On Hose Fittings and is an essential part of constructing intricate hose assemblies. This fitting is made with quality materials for intended usage. It is designed for connection and disconnection, and comes with consideration for stability under specific pressure points. It can be applicable for some industrial uses.

Key Features:

  • Designed for Secure and Tight Connection: This feature is designed for secure and tight connection under specific conditions, which may aid the product's performance under indicated conditions.
  • Use of Quality Materials: Manufactured using materials intended for durability under normal use, catering to certain hose assembly contexts.
  • Simplifies Connection and Disconnection: Designed for user interaction involving connection and disconnection and is intended to assist in establishing connections under specified conditions.
  • Stable Under Specific Pressure Points: It is categorized to perform under specified environments with high fluid pressure.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.