Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Brass, Black

  • Mfr # 59030-4-1/8

  • Zoro # G803575436


product price: $8.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Overall Length
2 3/16 in
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59030-4-1/8
Zoro #
G803575436
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 3/16 in
Fitting Side B Pipe Size
1/8 in
Fitting Thread Size
1/8"-28
Fitting Side A Tube Outer Diameter
4 mm
Compatible Copper Tube Size
12 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
System of Measurement
Imperial/Metric
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
Color
Black
Application
Vacuum
Maximum Operating Pressure
250 psi
Fitting Side B Connection Type
FBSPP
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Release Ring Material
Composite
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Release Type
Collet
Maximum Operating Temperature
160 Degrees F
Fitting Shape
Straight
For Media Type
Air
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
FBSPP

Description

Push-Fit Adapter Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Fitting Thread Size 1/8 In.-28, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape Straight Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.