Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Connect Fitting, Nylon, Black

  • Mfr # 55340-6-1/8

  • Zoro # G603575797


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Specific Fitting Shape
4 Outlet Wye
System of Measurement
Imperial/Metric
Overall Length
90 mm
Color
Black
Application
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55340-6-1/8
Zoro #
G603575797
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
90 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
6 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Wye Fitting
Specific Fitting Shape
4 Outlet Wye
System of Measurement
Imperial/Metric
Color
Black
Application
Vacuum
Standards
1907/2006 (REACH), 2011/65/CE (RoHS), ISO 14743:2004, PED 2014/68/UE
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Resistance Properties
Impact-Resistant, Vibration-Resistant
Compatible Tube Material
FEP, Nylon 11, Nylon 12, Polyamide 6, Polyethylene, Polyurethane, PTFE
Fitting Side B Connection Type
Universal
Fitting Material
Nylon
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
Release Type
Collet
Release Ring Material
Composite
Fitting Shape
Wye
Fitting Side 3 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Connector Type
Adapter
For Media Type
Compressed Air

Description

Push-Fit Wye Fitting, Application Vacuum, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 90 mm, Specific Fitting Shape 4 Outlet Wye

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.