Zoro Homepage

Push to Connect Fitting, Stainless Steel, Silver

  • Mfr # 50700N-10-6

  • Zoro # G803575795


product price: $3.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE
Application
Air
Pipe Size
3/8 in
System of Measurement
Imperial/Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50700N-10-6
Zoro #
G803575795
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3/8 in
Overall Length
1 5/32 in
Compatible Copper Tube Size
10 mm
Fitting Thread Size
3/8
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Standards
1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, NSF/ANSI 169, PED 2014/68/UE
Application
Air
System of Measurement
Imperial/Metric
Color
Silver
Connection Type
Stud x Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
392 Degrees F
Thread Sealant Type
FKM
Fitting Side A Connection Type
Stud
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
Release Ring Material
Stainless Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
290 psi
Release Type
Collet
Material Grade
C36000
Resistance Properties
Impact-Resistant, Vibration-Resistant
Fitting Material
Brass
Fitting Shape
Straight
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
392 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
For Media Type
Air
Connector Type
Adapter, Reducer
Fitting Side 2 Connection Type
Push-to-Connect

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Stud, Fitting Side B Connection Type Push-to-Connect, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 3/8, Material Grade C36000, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 392 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.