Shop APOLLO
See all product information
Create Account
1/2 in. Brass Push-To-Connect x 3/4 in. Garden Hose Thread Quarter-Turn Garden Valve with Drop Ear
- Mfr # FSBGV1234
- Zoro # G904265991
product price:Â
$
11.59
/ea
Key Features
Material
Brass
Special Features
Quarter-Turn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSBGV1234
- Zoro #
- G904265991
- UPC #
- 191988003944
- Country of Origin
- China
Details
- Material
- Brass
- Special Features
- Quarter-Turn
Description
The Tectite by Apollo 1/2 in. Brass Push-to-Connect x 3/4 in. Garden Hose Thread Garden Valve with Drop Ear is an ideal choice for residential and commercial irrigation applications. The integrated mounting plate allows the valve to be secured to a structural component to ensure proper pipe alignment and security. In addition, the bent outlet design provides a positive shut-off and convenient hose end connection on vertical irrigation piping. The outlet is designed to fit most 3/4 in. garden hose connections. Tectite by Apollo push-to-connect fittings are the cleanest and simplest way to join any combination of copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.