Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RackNipple, FireHose, Brass, 2-1/2in

  • Mfr # 5358-2521

  • Zoro # G0655243


product price: $72.15
/ea

Key Features

Material
Brass
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Size (Nominal)
2-1/2"
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5358-2521
Zoro #
G0655243
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Nominal)
2-1/2"
Pipe Size - Nominal
2 1/2 in
Outside Diameter
2 7/8 in
Nominal Pipe Size
2 1/2 in

Details

Item
Nipple
Material
Brass
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Brass
Pipe Thread Type
MNPT x MNST
Material (Pipe)
Brass
Application
Non-Potable Water
Side B Gender
Male
Side A Thread Type
NST
Side A Connection Type
Threaded
Material Grade
CA2745
Side B Connection Type
Threaded
Minimum Operating Temperature
-65 Degrees F
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
1000 psi @ 200 Degrees F
Side A Gender
Male
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Maximum Operating Temperature
250 Degrees F
Gravity Flow
Yes
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT

Description

Nipple, Application Non-Potable Water, Fitting Compatibility Schedule 40, Gravity Flow Yes, Material Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NST, Side B Connection Type Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.