Aignep Usa
Tee Mender, Composite, 6mm Tube, 250 psi
Mfr # 55230-6
Zoro # G5097928
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Tee
- Compliance EN331, REACH, ROHS
- Body Material Composite
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pneumatic Tool Repair Kit, For 2UV91 (120965)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame, 3450 Nameplate RPM (VL3515T)
- FESTO Plug SEA-3GS-M8-S (SEA-3GS-M8-S)
- BUYERS PRODUCTS Hydraulic Pump, Ccw 4Bolt Sae B 6.0 Cir (H5134251)
- AIGNEP USA Male Connect, 1/4 In, Tube/UNF, Brass, PK10 (88000-04-1032)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- AIGNEP USA Union Y, Brass, Push-Fit, 3/8in., PK5 (88310-06)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- AIGNEP USA Tube Mender, Composite, 10 x 8mm Tube (55040-10-8)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- Aignep Usa Push On Hose Fittings