Shop All Push On Hose Fittings
Aignep Usa
Union Y, Brass, Push-Fit, 3/8in., PK5
Mfr # 88310-06
Zoro # G8742395
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Tube Fitting Material Brass
- Basic Material Metal
Product Information
- Brand Aignep Usa
- MFR # 88310-06
- Zoro # G8742395
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 29/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Details
Description
Wye Union, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 29/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 3/8 In FNPT, 1 In Hex (1EJW9)
- SKF Spherical Roller Bearing (22311 CCK/C3 W33)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (FD90-1044-04-04)
- D&D 134 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB130)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/4, PK5 (87000-04-04)
- AIGNEP USA Tube Mender, Composite, 8mm Tube, 250 psi (55040-8)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-02)
- AIGNEP USA Tube Union, 8mm Tube Sz, Brass, PK5 (50040N-8-PK5)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- MILTON Push-Lock Hose Mender, 3/8" Barb, PK10 (1742-6)
- Aignep Usa Hose Fittings