Shop All Push On Hose Fittings
Aignep Usa
Tube Mender, Composite, 10mm Tube, 250 psi
Mfr # 55040-10
Zoro # G5098646
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Connector
- Fittings Sub-Category Unions
- Basic Material Plastic/Metal Combination
Product Information
- Brand Aignep Usa
- MFR # 55040-10
- Zoro # G5098646
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Overall Length | 1 25/32 in |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Details
Description
Tube Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valve, 4 Way, 3/4 In NPT (RD512CB5A4B1)
- PIX Poly Rib J Belt, 45 in. EL-10 Rib (450J10)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6208ZZEC3 (6208ZZEC3)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-7/16" Bore (MSF-55)
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- AIGNEP USA Tee Mender, Composite, 8mm Tube, 250 psi (55230-8)
- AIGNEP USA 3/8" Push-to-Connect Nickel Brass Inline Filter (82670VM-06)
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA Male Connect, 1/2 In, Tube/MNPT, Brass, PK10 (88000-08-08)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-02A)
- Aignep Usa Push On Hose Fittings