Shop All Push On Hose Fittings
Aignep Usa
Tube Mender, Composite, 4mm Tube, 250 psi
Mfr # 55040-4
Zoro # G5098585
original price:
$2.95
5% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Vacuum
- Specific Fitting Shape Straight Connector
- Tube Size 4mm
- Gasket Material NBR70
Product Information
- Brand Aignep Usa
- MFR # 55040-4
- Zoro # G5098585
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Overall Length | 1 7/32 in |
Fitting Side B Tube Outer Diameter | 4 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Details
Description
Tube Mender, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX80 PARA-FLEX NEOPRENE ELEMENT (PX80 PARA-FLEX NEOPRENE ELEMENT)
- BESTORQ Bestorq Double Side Timing Belt Model D1760-8M-30 - 69.29 in Outside Length - 1.18 in Top Width (D1760-8M-30)
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- DIXON 2In 300Psi Npt Pneumatic Regulator (R40-0CR)
- AIGNEP USA Union Tee, 3/8 In, Tube, Brass, PK10 (88230-06)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3 (50110N-10-1/4-PK3)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10, Pipe Size: 1/4 in (88110-06-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-04)
- AIGNEP USA Union, 1/4 In, Tube, Brass, PK10 (88040-04)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-06)
- ZORO SELECT Coupling, Ground Joint (3LZ37)
- Aignep Usa Hose Fittings