Shop All Push On Hose Fittings
Aignep Usa
Union, 1/4 In, Tube, Brass, PK10
Mfr # 88040-04
Zoro # G0957126
original price:
$48.34
26% off
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Tube Fitting Material Brass
- Specific Pipe Fitting Shape Union
Product Information
- Brand Aignep Usa
- MFR # 88040-04
- Zoro # G0957126
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Description
Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Stainless Steel, Material Grade CA360, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 437 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260896, Pressure Line, 5 micron (ZX-1260896)
- GAST Filter 32 Oz Glass 3/4 Npt Sp Aa900D (AA900D)
- USA INDUSTRIALS Silicone-Based O-Ring Lubricant, 2 oz. Tube (ZUSA-LUB-15)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- AIGNEP USA Male Conn Long, Push, 10-32, Size 1/4, PK5 (87010-04-32)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- SMC Tee, 3/8 in.x1/2 in., TubexTube (KQ2T11-13A)
- Aignep Usa Push On Hose Fittings