Shop All Push On Hose Fittings
Aignep Usa
Union Mender, Composite, 1/4" Tube, 250 psi
Mfr # 85040-04
Zoro # G5097130
original price:
$3.99
12% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Connector
- Compliance EN331, REACH, ROHS
- Fittings Sub-Category Unions
Product Information
- Brand Aignep Usa
- MFR # 85040-04
- Zoro # G5097130
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Overall Length | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Details
Description
Union Mender, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Nylon, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 60HZ, 56H (T2CM2JH)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- GLOBAL 1 1/2" X1 1/2" ID 2Pc Kw Clamp Coupling, Stl, Bo (G2SCC-150-150KW)
- POWERFLITE B32 35" Outside Length, 21/32" Top Width, 1 Ribs (B32-2)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/8-PK5)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/8 In Size (87861-02)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-36A)
- Aignep Usa Push On Hose Fittings