Aignep Usa
Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5
Mfr # 50310N-4-PK5
Zoro # G1271943
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Wye
- Tube Fitting Material Brass
- Body Material Nickel Plated Brass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-D6)
- AEROQUIP Hose, Crimp Fitting, 3/4 in, -16, 2.8L (1AA16MP12)
- HYDAC ELF P 3 F 10 W 1.0 Size 3, 10 Micron Filler / Breather (ELF P 3 F 10 W 1.0)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Male JIC- 1/4" M (6801-04-04-NWO-FG)
- AIGNEP USA Bulkhead Union, 6mm Tube Sz, Brass, PK5 (50050N-6-PK5)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- AIGNEP USA Tube Mender, Composite, 4mm Tube, 250 psi (55040-4)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/16in., PK5 (88310-05)
- AIGNEP USA Tube Union, 4mm Tube Sz, Brass, PK5 (50040N-4-PK5)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexUNF (KQ2L01-32A)
- Aignep Usa Push On Hose Fittings