Zoro Homepage

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 4mm Tube OD, 1/4 in Pipe Size

  • Mfr # 55222-4-1/4

  • Zoro # G5098031


product price: $4.79
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55222-4-1/4
Zoro #
G5098031
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Pipe Size
1/4 in
Hex Head Size
19/32 in
Overall Length
36 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 3 Pipe Size
1/4 in

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.