Zoro Homepage

Wye Union, Push-Fit 10 mm, 10 mm, 10 mm

  • Mfr # 60310X-10

  • Zoro # G416146849


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 7/8 in
Standards
NSF Certified Food Safe, REACH, RoHS
System of Measurement
Metric
Fitting Material
Stainless Steel
Application
Automation, Food Process
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60310X-10
Zoro #
G416146849
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 7/8 in
Fitting Side 3 Tube Outer Diameter
10 mm
Compatible Copper Tube Size
10 mm
Fitting Side 1 Pipe Size
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Standards
NSF Certified Food Safe, REACH, RoHS
System of Measurement
Metric
Fitting Material
Stainless Steel
Application
Automation, Food Process
Item
Push-Fit Wye Fitting
Fitting Shape
Wye Union
Operating Temperature - Minimum
5 Degrees F
Connector Type
Union
Fitting Side 3 Connection Type
Tube
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Material Grade
316L
Operating Temperature - Maximum
392 Degrees F
For Media Type
Compressed Air, Food
Series
60310X

Description

Push-Fit Wye Fitting, Application Automation, Food Process, Material Grade 316L, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Material Stainless Steel, Overall Length 1 7/8 in, Standards NSF Certified Food Safe, REACH, RoHS, Compatible Copper Tube Size 10 mm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.