2000 Watt 12V Low Frequency Pure Sine Inverter ETL Listed Conforms to UL458/CSA

  • Mfr # PILF20W12V120V

  • Zoro # G816552097


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Depth
7.25 in
Includes
Power inverter, instruction manual
Application
Backup power, work trucks, work sites, RV
Length
19 in
For Use With
12 Volt Back up systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PILF20W12V120V
Zoro #
G816552097
UPC #
840271008721
Country of Origin
China

Dimensions

Depth
7.25 in
Length
19 in
Width
13.75 in

Details

Includes
Power inverter, instruction manual
Application
Backup power, work trucks, work sites, RV
For Use With
12 Volt Back up systems
Capacity
2,000 Watts
Case Material
Metal Enclosure
Finish
Marine coated
Color
Blue
Shape
Rectangle
Voltage
12 V
Item
Power Inverter
Standards
UL458/CSA

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.