3000W120/240 VAC 12V Low Frequency Pure Sine Inverter 120/240 VAC ETL Listed Conforms to UL458/CSA

  • Mfr # PILF30W12V240VS

  • Zoro # G616552082


product price:  $949.99
/ea
Free Shipping & Returns

Key Features

Case Material
Metal Enclosure
Finish
Marine coated
Capacity
3,000 Watts
Width
13.75 in
Standards
UL458/CSA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PILF30W12V240VS
Zoro #
G616552082
UPC #
840271008752
Country of Origin
China

Dimensions

Width
13.75 in
Depth
7.25 in
Length
19 in

Details

Item
Power Inverter
Case Material
Metal Enclosure
Finish
Marine coated
Capacity
3,000 Watts
Standards
UL458/CSA
Shape
Rectangle
Color
Blue
For Use With
12 Volt Back up systems
Includes
Power inverter, instruction manual
Voltage
12 V
Application
Backup power, work trucks, work sites, RV

Description

N/A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.